Wire And Cable, 1 Conductor(S), 24Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)
- Mfr # 22759/44-24-4
- Zoro # G005964236
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22759/44-24-4
Zoro #
G005964236
UPC #
-
Country of Origin
Unknown
Dimensions
Diameter
0.037 in
Details
Item
High Performance Cable
Color
Yellow
Insulation Material
Modified Radiation Cross-linked ETFE
Maximum Voltage
600 V
Maximum Operating Temperature
200 Degrees C
Max. Voltage
600V
Max. Temp.
200°C
Wire Range
24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.