This item is Discontinued.

Raychem Wire And Cable, 1 Conductor(S), 24Awg, 600V, Flexible Cord And Fixture Wire 55PC0211-24-9CS2502

Wire And Cable, 1 Conductor(S), 24Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 55PC0211-24-9CS2502
  • Zoro # G405964812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55PC0211-24-9CS2502
Zoro #
G405964812
UPC #
-
Country of Origin
Mexico

Details

Item
Wire
Type
Spec 55
Color
White
Insulation Material
Modified Radiation Cross-linked ETFE
Maximum Voltage
600 V
Maximum Operating Temperature
150 Degrees C
Max. Voltage
600V
Wire Range
24 AWG
Max. Temp.
150°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.