This item is Discontinued.

Raychem Wire And Cable, 1 Conductor(S), 26Awg, 600V, Flexible Cord And Fixture Wire 216379-000

This item is Discontinued.

Raychem

Wire And Cable, 1 Conductor(S), 26Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

Mfr # 216379-000
Zoro # G905934056
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
216379-000
Zoro #
G905934056
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
26 AWG
Outside Dia.
0.81 mm

Details

Item
High Performance Wire
Number of Conductors
1
Insulation Material
Radiation-Crosslinked Modified ETFE
Stranding
19 x 38
Temp. Rating
-65 to 150°C
Insulated / Uninsulated
Insulated
Wire Material
Tin-Plated Copper
Color
White with Red Stripe
Max. Voltage
600V
Cable Type
Spec 55A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.