
Wire Connector, 15 AWG Max, Black, 600 V (Discontinued)
- Mfr # 100G0111-1.5-0CK0042
- Zoro # G905782961
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100G0111-1.5-0CK0042
Zoro #
G905782961
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
15 AWG
Diameter
0.0826 in
Details
Item
Wire Connector
Color
Black
Maximum Voltage
600 V
Maximum Operating Temperature
125 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.