This item is Discontinued.

Raychem Wire And Cable, 13Awg, 300V, Flexible Cord And Fixture Wire CT37013001

Wire And Cable, 13Awg, 300V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # CT37013001
  • Zoro # G405934129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT37013001
Zoro #
G405934129
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wire Size
2.5 sqmm

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Voltage
300V
Insulation Material
Halogen-Free Polymer
Temp. Rating
-65 to 105°C
Standards
Spec 100E
Cable Type
Spec 100E
Insulated / Uninsulated
Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.