This item is Discontinued.

Raychem Wire And Cable, 16Awg, 600V, Flexible Cord And Fixture Wire 306017-001

Wire And Cable, 16Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 306017-001
  • Zoro # G205925266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306017-001
Zoro #
G205925266
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
16 AWG
Overall Outside Diameter
.179 in
Wire Diameter
.072 in
Strand Size
29 AWG
Shield Size
38 AWG

Details

Number of Strands
19
Jacket Color
White
Number of Conductors
2
Cable Type
Spec 44
Conductor Material
Tin-Coated Copper
Wire Color
Black, White, Blue
Shielded
Yes
Product Type
Cable
Shield Material
Tin-Plated Copper
Operating Temperature Range
-65 " 150 °C
Cable Style
Round Braided Shielded & Jacketed
Voltage Rating
600 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.