This item is Discontinued.

Raychem Wire And Cable, 16Awg, 600V, Flexible Cord And Fixture Wire 595393-000

Wire And Cable, 16Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 595393-000
  • Zoro # G505934258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595393-000
Zoro #
G505934258
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
16 AWG

Details

Item
Hookup Wire
Conductor Material
Copper
Voltage
600V
Insulation Material
Radiation-Crosslinked Modified ETFE
Temp. Rating
-65 to 200°C
Standards
Spec 55A
Cable Type
Spec 55A
Insulated / Uninsulated
Insulated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.