This item is Discontinued.

Raychem Wire And Cable, 2 Conductor(S), 20Awg, 600V, Flexible Cord And Fixture Wire 55A0821-20-6/9

Wire And Cable, 2 Conductor(S), 20Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 55A0821-20-6/9
  • Zoro # G405925196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55A0821-20-6/9
Zoro #
G405925196
UPC #
-
Country of Origin
China

Dimensions

Wire Size
20 AWG
Strand Size
32 AWG
Wire Diameter
.058 mm[.058 in]
Conductor Diameter
.97 mm[.038 in]
Overall Outside Diameter
2.95 mm[.116 in]

Details

Number of Strands
19
Number of Conductors
2
Wire Color
Blue,White
Conductor Material
Tin-Coated Copper
Cable Type
Spec 55
Insulation Material
Modified Radiation Cross-linked ETFE Polymer
Voltage Rating
600 VAC
Wire Source
United Kingdom,United States
Product Type
Cable
Cable Style
Primary
Number of Pairs
2
Operating Temperature Range
-65 " 150 °C[-85 " 302 °F]

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.