This item is Discontinued.

Raychem Wire And Cable, 22Awg, 600V, Flexible Cord And Fixture Wire 44A1111-22-0-9

Wire And Cable, 22Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 44A1111-22-0-9
  • Zoro # G105925229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44A1111-22-0-9
Zoro #
G105925229
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wire Size
22 AWG

Details

Conductor Material
Tin-Coated Copper
Insulation Material
Modified Radiation Cross-linked PVDF
Wire Color
Black
Cable Type
Spec 44
Voltage Rating
600 V
Operating Temperature Range
-65 " 150 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.