This item is Discontinued.

Raychem Wire Connector, 22 AWG Max, Cross-Linked Modified Radiation ETFE Insulation, 600 V AC 44B1131-22-MST3-9CS2275

Wire Connector, 22 AWG Max, Cross-Linked Modified Radiation ETFE Insulation, 600 V AC (Discontinued)

  • Mfr # 44B1131-22-MST3-9CS2275
  • Zoro # G805964191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44B1131-22-MST3-9CS2275
Zoro #
G805964191
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
22 AWG

Details

Item
Wire Connector
Insulation Material
Cross-Linked Modified Radiation ETFE
Maximum Voltage
600 V AC
Maximum Operating Temperature
150 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.