This item is Discontinued.

Raychem Wire Connector, 22 AWG Max, Blue, Modified Radiation Cross-linked PVDF Insulation, 600 V 81044/9-22-6

Wire Connector, 22 AWG Max, Blue, Modified Radiation Cross-linked PVDF Insulation, 600 V (Discontinued)

  • Mfr # 81044/9-22-6
  • Zoro # G705965786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81044/9-22-6
Zoro #
G705965786
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
22 AWG

Details

Item
Wire Connector
Color
Blue
Insulation Material
Modified Radiation Cross-linked PVDF
Maximum Voltage
600 V
Maximum Operating Temperature
150 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.