This item is Discontinued.

Raychem Wire And Cable, 24Awg, 600V, Flexible Cord And Fixture Wire 55/LF0314-24-9

This item is Discontinued.

Raychem

Wire And Cable, 24Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

Mfr # 55/LF0314-24-9
Zoro # G505964385
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55/LF0314-24-9
Zoro #
G505964385
UPC #
-
Country of Origin
United States

Details

Item
Wire
Type
Spec 55
Color
White
Insulation Material
Modified Radiation Cross-linked ETFE
Maximum Voltage
600 V
Maximum Operating Temperature
200 Degrees C
Max. Voltage
600V
Max. Temp.
200°C
Wire Range
24 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.