This item is Discontinued.

Raychem Wire And Cable, 28Awg, 600V, Flexible Cord And Fixture Wire 55/0324-28-0/9

Wire And Cable, 28Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 55/0324-28-0/9
  • Zoro # G905964541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55/0324-28-0/9
Zoro #
G905964541
UPC #
-
Country of Origin
United States

Details

Item
Wire
Type
Spec 55
Insulation Material
Modified Radiation Cross-linked ETFE
Maximum Voltage
600 V AC
Maximum Operating Temperature
200 Degrees C
Wire Range
28 AWG
Max. Voltage
600V AC
Max. Temp.
200°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.