This item is Discontinued.

Raychem Wire And Cable, 30Awg, 450V, Flexible Cord And Fixture Wire 55M0424-30-2/6

Wire And Cable, 30Awg, 450V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 55M0424-30-2/6
  • Zoro # G405964584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55M0424-30-2/6
Zoro #
G405964584
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.03 mm

Details

Item
High Performance Cable
Type
Twisted Pair
Color
Blue, Red
Insulation Material
Modified Radiation Cross-linked ETFE
Maximum Voltage
450 V AC
Maximum Operating Temperature
200 Degrees C
Max. Temp.
200°C
Max. Voltage
450V AC
Wire Range
30 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.