Zoro Homepage
This item is Discontinued.
Raychem Wire And Cable  3300V  Power Cable ZHPCG-35-25.0-0CK0226

Wire And Cable 3300V Power Cable (Discontinued)

  • Mfr # ZHPCG-35-25.0-0CK0226
  • Zoro # G605983798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZHPCG-35-25.0-0CK0226
Zoro #
G605983798
UPC #
-
Country of Origin
United Kingdom

Details

Number of Conductors
1
Jacket Color
Black
Jacket Material
Zerohal
Insulated / Uninsulated
Insulated
Max. Voltage
1800/3300V AC
Wire Material
Tin-Plated Copper
Insulation Material
Flexible Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.