Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Wire Connector, 24 AWG Max, Cross-Linked Modified Radiation PVDF Insulation, 600 V AC 44AM1151-24-MST5-9CS2275

Wire Connector, 24 AWG Max, Cross-Linked Modified Radiation PVDF Insulation, 600 V AC (Discontinued)

  • Mfr # 44AM1151-24-MST5-9CS2275
  • Zoro # G105949133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44AM1151-24-MST5-9CS2275
Zoro #
G105949133
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
24 AWG

Details

Item
Wire Connector
Insulation Material
Cross-Linked Modified Radiation PVDF
Maximum Voltage
600 V AC
Maximum Operating Temperature
150 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.