Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Wire And Cable, 50V, Flexible Cord And Fixture Wire 4569203001

Wire And Cable, 50V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 4569203001
  • Zoro # G205925273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4569203001
Zoro #
G205925273
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wire Size
.5 mm2
Nominal Outside Diameter
.059 in

Details

Conductor Material
Bare Copper
Voltage Rating
50 VAC
Operating Temperature Range
-40 " 150 °C
Wire Color (Base)
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.