Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Wire Connector Kit, 22 AWG Max, Red, None Insulation D-150-0179

Wire Connector Kit, 22 AWG Max, Red, None Insulation (Discontinued)

  • Mfr # D-150-0179
  • Zoro # G505885352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-150-0179
Zoro #
G505885352
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
22 AWG
Overall Length
105.92 mm[4.17 in]

Details

Item
Wire Connector Kit
Type
Splice
Color
Red
Insulation Material
None
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
135 Degrees C
Material
Copper
Finish
Tin/Silver
Sealable
Yes
Splice Configuration
Single to Single
Mil Spec Id
B: D-150-0179
Heavy Duty
No
Barrel Type
Closed Barrel
Cable Temperature Rating
135°C
Serrated
No
Number of Conductors
3,4
Wire/Cable Type
Multi-Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.