This item is Discontinued.

Raychem ZHPCG-35-35.0-0CK0226-POWER CABLE ZHPCG-35-35.0-0CK0226

ZHPCG-35-35.0-0CK0226-POWER CABLE (Discontinued)

  • Mfr # ZHPCG-35-35.0-0CK0226
  • Zoro # G800968989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZHPCG-35-35.0-0CK0226
Zoro #
G800968989
UPC #
-
Country of Origin
United Kingdom

Details

Number of Conductors
1
Jacket Color
Black
Jacket Material
Zerohal
Wire Material
Tin-Plated Copper
Max. Voltage
1800/3300V AC
Insulated / Uninsulated
Insulated
Insulation Material
Flexible Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.