Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 0.472 in, Black 2155384003

Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 0.472 in, Black (Discontinued)

  • Mfr # 2155384003
  • Zoro # G900959245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2155384003
Zoro #
G900959245
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Nominal)
.035 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
0.236 in
Material
Chlorinated Polyolefin
Color
Black
Temp. Range
-30° to 105°C
Min. Shrink Temp.
121°C
Shrink Tubing I.D. Before Shrinking
0.472 in
Fluid Type
Hydraulic Fluid, Brake Fluid, Unleaded Gasoline, Water, Diesel Fuel, Lubricating Oil, Insulating Oil
Flammability
Flame-Retardant
Resistant To
Mechanical Damage
Fluid Resistance
Splash Protection
Material Systems Code
100
Flexibility
Flexible
Wall Type
Pre-Coated Wrap-JKT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.