Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 0.472 in, Black ZHTM-12/6-0-SP

Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 0.472 in, Black (Discontinued)

  • Mfr # ZHTM-12/6-0-SP
  • Zoro # G300962913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZHTM-12/6-0-SP
Zoro #
G300962913
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Nominal)
.9 mm[.035 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
0.236 in
Material
Chlorinated Polyolefin
Color
Black
Temp. Range
-30° to 105°C
Min. Shrink Temp.
121°C
Shrink Tubing I.D. Before Shrinking
0.472 in
Flexibility
Flexible
Fluid Type
Brake Fluid,Diesel Fuel,Hydraulic Fluid,Insulating Oil,Lubricating Oil,Unleaded Gasoline,Water
Material Systems Code
100
Fluid Resistance
Splash Protection
Flammability
Flame-Retardant
Resistant To
Mechanical Damage
Wall Type
Pre-Coated Wrap Jacket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.