Zoro Homepage

100Mm Raynet Female To Rj45 Female

  • Mfr # RAYA80247

  • Zoro # G813328985


product price: $84.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAYA80247
Zoro #
G813328985
UPC #
723193787335
Country of Origin
China

Description

An address based data packet network capable of high speeds 10/100/1000 Mbps originally developed for the computer industry that is seeing adoption in the marine industry. Ethernet networks are designed as a star topology. Systems of three or more nodes require a hub, router or switch to facilitate all point to point connections. An NMEA standard for the transfer of NMEA 2000 messages using an Ethernet protocol is being developed that will be called OneNet. Raymarinefts current generation system that replaces the RJ45 connector with a water-proof vibration tolerant twist pin connector. Designed for the marine environment. This has a RayNet female connector at one end and a RJ45 female gland connector at the other end, the gland makes the RJ45 female socket watertight. A typical use for this cable would be to convert a RJ45 digital radar cable to a RayNet radar cable, so you can connect the cable directly into the new HS-5 network switch or directly into the back of an a,c,e or gS series multi-function display.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.