Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine 5M Digital Radar Cable With Raynet Connector A80227

5M Digital Radar Cable With Raynet Connector (Discontinued)

  • Mfr # A80227
  • Zoro # G4897698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A80227
Zoro #
G4897698
UPC #
723193770580
Country of Origin
China

Dimensions

Cable Length
16.40 ft

Details

Type
Antenna Cable
Cable Type
RayNet
Device Supported
Antenna, Radar
Conductor Material
Copper

Description

5M Digital Radar Cable w/RayNet Connector f/HD & Super HD Color Radar Scanners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.