Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine A66091 Bronze T/H Tri W/Fb Replaces E66056 A66091

A66091 Bronze T/H Tri W/Fb Replaces E66056 (Discontinued)

  • Mfr # A66091
  • Zoro # G4638497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A66091
Zoro #
G4638497
UPC #
723193660911
Country of Origin
Taiwan, Province of China

Description

B744V 600 Watt Bronze thru hull transducer with depth, speed, and temperature., Compatible with the following sounder modules: , DSM30, DSM300, , Compatible hull material: Wood and fiberglass, Max power: 600 W, Frequency: 200/50 kHz, Cable: 30ft (10m) cable with connector, Hole diameter for installation: 2", Other: Self-sealing removable paddle wheel insert., Includes high speed fairing block..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.