Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine A66092 Long Stem Bronze Thru Hull W/Fairing A66092

A66092 Long Stem Bronze Thru Hull W/Fairing (Discontinued)

  • Mfr # A66092
  • Zoro # G6573552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A66092
Zoro #
G6573552
UPC #
723193660928
Country of Origin
United States

Description

Long stem for hulls with steep deadrise or thicker cored hulls,Compatible with the following sounder modules: , DSM30, DSM300, Compatible hull material: Wood and fiberglass, Max power: 600 watts, Frequency: 200/50 kHz, Cable: 30ft (10m) cable with connector, Hole diameter for installation: 2", Other: Self-sealing removable paddle wheel insert,High speed fairing block is included,**Requires E66066 Adapter Cable for use with the a,c,e,eS Series built in Sonar Models.**.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.