Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A80160 Raynet (F) To Seatalk Hs (F) Cable Adapter

  • Mfr # A80160

  • Zoro # G4899186


product price: $90.55
/ea
Free Shipping & Returns

Key Features

Type
Network Cable
Device Supported
Network Device
Cable Type
RayNet/SeaTalk
Conductor Material
Copper
Cable Length
1.31 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A80160
Zoro #
G4899186
UPC #
723193730010
Country of Origin
Hungary

Dimensions

Cable Length
1.31 ft

Details

Type
Network Cable
Device Supported
Network Device
Cable Type
RayNet/SeaTalk
Conductor Material
Copper

Description

RayNet to Seatalk hs Socket Adapter Cable. The Raynet (F) to SeaTalk hs (F) cable adapter allows you to fit the existing waterproof, locking SeaTalk hs cables used with G-Series, E-Wide and E-Classic MFDs to new generation RayNet multifunction displays., The adapter cable is 15" (400mm) long..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.