Zoro Homepage
This item is Discontinued.
Raymarine Acu-300 Actuator Control Unit E70139

Acu-300 Actuator Control Unit (Discontinued)

  • Mfr # E70139
  • Zoro # G5069286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70139
Zoro #
G5069286
UPC #
723193769140
Country of Origin
Hungary

Description

Autopilot Control Unit (ACU), , The rugged ACU (Actuator Control Unit) delivers reliable autopilot drive power and also provides power to the SeaTalk ng bus. Choose the ACU that fits your steering system type., Drive Current Output, Maximum continuous 5 Amps at supply voltage, Drive Clutch Output, No clutch connection, Connections, Includes the M81105 Rotary Rudder Reference Sleep switch, Power, Solenoid drive out / return, Ground , Nominal supply voltage, 12 V or 24 V, Operating voltage range, 10.8V to 31.2V dc, Power Consumption (standby) - Main Power Supply, 300 mA (12/24V), Power Consumption (standby) - SeaTalk ng Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.