Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Ais350 Dual Channel Ais Receiver E32157

Ais350 Dual Channel Ais Receiver (Discontinued)

  • Mfr # E32157
  • Zoro # G6850953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32157
Zoro #
G6850953
UPC #
91975010644
Country of Origin
Hungary

Description

AIS350 - Dual Channel Receiver. Operating in the VHF maritime band, the AIS system enables the wireless exchange of navigation status between vessels and shore-side traffic monitoring centers. Commercial ships, ocean-going vessels and recreational boats equipped with AIS transceivers broadcast AIS messages that include the vessel's name, course, speed and current navigation status,Raymarine's AIS350 is a receive-only AIS device that allows you to receive and display the AIS data transmissions from nearby vessels right on your Raymarine multifunction display's radar or chartplotter screen,Raymarine's new AIS350 Automatic Identification (AIS) receiver brings boaters best-in-class features and performance in a package that's 50% smaller than previous generation AIS receivers. The new AIS350 is engineered for seamless integration with Raymarine multifunction displays and offers multiple connection options including SeaTalk ng , NMEA2000, NMEA0183 and USB. This unprecedented flexibility makes the AIS350 easy to integrate with all of your onboard electronics including MFD's, instruments, PC based navigation systems and more,The AIS350 features a dual-channel receiver system for fast acquisition and tracking of both Class A and Class B AIS targets. The targets can be displayed on any AIS compatible chartplotter or radar display including all Raymarine A-Series, C-Series Widescreen, E-Series Widescreen and G-Series systems,When used with Raymarine multifunction displays, the AIS350 supports Raymarine's exclusive Buddy Tracking feature, which allows you to save AIS targets of interest with a special icon and "friendly" name. Buddy tracking makes it easy to spot the boats of friends and family out on the water, or to identify other vessels-of-interest with ease,AIS350 is also an excellent choice for coastal ship-spotting enthusiasts, harbormasters, and other users needing an easy-to-install, and highly reliable AIS receiver for use with a PC-based navigation or vessel tracking system. AIS350's standard USB 2.0 (Universal Serial Bus) connection makes for 1-step plug and play integration with laptop and desktop computers. AIS350's dual channel receiver architecture rapidly acquires both Class A and Class B targets and continues to update them more rapidly than previous generation receive-only units. This is particularly important when tracking fast-moving Class B vessels like speedboats, small commercial powerboats, and small fast ferries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.