Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Ais650 Class B Ais Transceiver E32158

Ais650 Class B Ais Transceiver (Discontinued)

  • Mfr # E32158
  • Zoro # G6850865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32158
Zoro #
G6850865
UPC #
91975010651
Country of Origin
Hungary

Description

AIS650 Class B Transceiver. **As the FCC requires all units sold in the US to be programmed by a qualified technician. Please submit the form below for programming at time of purchase. A copy of the MMSI registration or FCC Ship Station License is required along with the vessel master or owner's signature on the completed programming form.**. Click here to download form .. Operating in the VHF maritime band, the AIS system enables the wireless exchange of navigation status between vessels and shore-side traffic monitoring centers. Commercial ships, ocean-going vessels and recreational boats equipped with AIS transceivers broadcast AIS messages that include the vessel's name, course, speed and current navigation status.. Raymarine's AIS650 is a class B AIS transceiver allowing you to transmit your data to other AIS equipped vessels, and receive their data for viewing right on your Raymarine multifunction display's radar or chartplotter screen.. Raymarine's AIS650 Class B Automatic Identification (AIS) transceiver brings boaters best-in-class features and performance in a package that's 50% smaller than previous generation AIS transceivers. The AIS650 is engineered for seamless integration with Raymarine multifunction displays and offers multiple connection options including SeaTalk ng , NMEA2000, NMEA0183 and USB. This unprecedented flexibility makes the AIS650 easy to integrate with all of your onboard electronics including MFD's, instruments, PC based navigation systems and more.. The AIS650 features a dual-channel receiver system for fast acquisition and tracking of both Class A and Class B AIS traffic. It's also equipped with a state-of-the-art 50-channel GPS receiver with Receiver Autonomous Integrity Management (RAIM.) RAIM intelligently monitors the status and accuracy of the GPS system ensuring the vessel position transmitted by the AIS650 is of the highest level of accuracy possible. AIS650 is also fitted with a standard Secure Digital (SD) memory card slot, and AIS data recording capability.. AIS650 also features both hardware and software enabled Silent Mode, which enables the captain to switch off the AIS transmitter for reasons of security or privacy. When connected to Raymarine MFD's, silent mode can be enabled or disabled at-will from any display on the network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.