Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Axiom 12 Rv Combo With Rv100 Transducer E70369-03

Axiom 12 Rv Combo With Rv100 Transducer (Discontinued)

  • Mfr # E70369-03
  • Zoro # G107684360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70369-03
Zoro #
G107684360
UPC #
-
Country of Origin
Unknown

Description

Axiom 12 RV 12 Chartplotter Combo with RV100 Transducer The Axiom is a powerful multifunction navigation system from Raymarine The Axiom 12 RV features a 12inch rugged allglass touchscreen display and is powered by Raymarine's powerful LightHouse 3 operating system and a supercharged quadcore processor Axiom 12 RV has builtin RealVision 3D sonar Axiom 12 RV is expandable so its capabilities can grow as needed It supports the full range of Raymarine accessories including Quantum radar, CHIRP Sonar, FLIR thermal cameras, audio integration, instruments, cameras, and Evolution autopilot Standard WiFi and Bluetooth connectivity allows connection to the latest Raymarine apps for tablets and smartphones The Axiom 12 RV includes surface and trunnion mounting kits, mounting hardware, powerdata cable, and installation instructions, and the RV100 Transom Mount Transducer Features Rugged AllGlass touch screen display delivers a big screen experience in a small footprint Optically bonded for brighter colors, sharper contrast, and sunlight visibility LightHouse 3 OS is fast, fluid, and easy to learn An uncluttered interface that is easily personalized for your style of navigating RealVision 3D Sonar BuiltIn Go fishing like never before with lifelike 3D imagery of structures and fish an unprecedented view of the underwater world Powerful 4 Channel Sonar supports RealVision 3D, CHIRP DownVision, SideVision, High Frequency CHIRP, and 600 Watt 50200 kHz sonar Wide Spectrum CHIRP sonar transmits on 60 different frequencies for the most lifelike sonar imagery and simply the best fish targeting Fast 10 Hz 72 Channel GPSGLONASS Receiver for rapid position and heading updates and smooth on screen tracking Support for the best charts from Navionics and LightHouse Raster and Vector Charts sourced from leading map makers like NV Digital, Blue Latitude, and more Navigate Safely at Night with the optional FLIR M100 and M200 compact marine thermal cameras Quantum CHIRP Radar Ready Superior solid state CHIRP radar delivers no compromise performance on long and extremely short range Marine Audio Control Turn up the volume and control NMEA2000 compatible marine audio systems like Rockford Fosgate Ready to Network with Raynet Ethernet and NMEA2000 Connect multiple Axiom displays or expand with Quantum, HD radar, IP cameras, engine gauges, autopilots, instruments, and more Builtin WiFi lets you to stream and control Axiom right from your

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.