Zoro Homepage
This item is Discontinued.
No Product Image Available

Axiom+ 7 RV, 7" Chartplotter/Fishfinder (Discontinued)

  • Mfr # E70635
  • Zoro # G305300055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70635
Zoro #
G305300055
UPC #
723193836897
Country of Origin
Hungary

Description

Axiom+ 7 RV - 7" Chartplotter/Fishfinder

The performance-tuned Axiom Plus is a generation of award-winning Raymarine multifunction displays. Optimized for speed, Axiom Plus is equipped with a powerful quad-core processor for industry-leading responsiveness and speed, giving you the power to seamlessly redraw charts, navigate with augmented reality, and experience RealVision 3D sonar. Higher resolution IPS displays deliver 25 percent more brightness and day/night color palettes offer enhanced visibility in any lighting condition. Axiom Plus features the renowned LightHouse 3 OS, the most powerful and easy-to-use Raymarine MFD operating system to date.

PERFORMANCE TUNED

  • Designed for speed, responsiveness, and future expansion
  • Powerful quad-core processor, plus increased onboard storage for personal data and apps
  • Fluid and fast chart redraw of Raymarine LightHouse Charts, plus Navionics and C-MAP
  • ClearCruise Augmented Reality-capable for smarter navigation decisions
  • Smart and intuitive LightHouse 3 OS makes navigating easy

MAXIMUM VISIBILITY

  • Upgraded IPS display technology delivers charts, sonar, radar, and video in stunning color.
  • IPS display technology delivers wider viewing angles and sharp contrast at twice the resolution of traditional displays
  • 7-, 9-, and 12-inch all-weather displays are 25 percent brighter (up to 1,800 nits)
  • HydroTough Nano-coated, impact-resistant glass screen repels water, oil, and smudges for better viewing and accurate touch controls
  • Improved viewing with LightHouse 3 color themes, including light, dark, and night mode

The Axiom+ 7 RV includes surface and trunnion mounting kits, mounting hardware, power/data cable, and installation instructions.

Features:

  • IPS display technology delivers wider viewing angles and sharp contrast at twice the resolution of traditional displays
  • LightHouse 3 OS is fast, fluid, and easy to learn. An uncluttered interface that is easily personalized for your style of navigating
  • RealVision 3D Sonar Built-In - Go fishing like never before with life-like 3D imagery of structures and fish - an unprecedented view of the underwater world
  • Powerful 4 Channel Sonar supports RealVision 3D, CHIRP DownVision, SideVision,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.