Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Axiom™ Pro 16 S Chartplotter/Fishfinder E70483

Axiom™ Pro 16 S Chartplotter/Fishfinder (Discontinued)

  • Mfr # E70483
  • Zoro # G509849565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70483
Zoro #
G509849565
UPC #
723193822241
Country of Origin
Hungary

Description

AxiomTM Pro 16 S MFD with Single Channel High CHIRP Sonar. With single channel high CHIRP Sonar and Raymarine HybridTouch control, Axiom Pro 9 is the new standard for “all-in-one” display. And with a blazing fast quad core processor, a super bright IPS display, and the smart LightHouse OS, Axiom Pro delivers a fluid and intuitive navigation experience. Axiom Pro is engineered for captains that want it all. The new standard for “all in-one” multifunction devices. And with a blazing fast quad core processor, a super bright high-definition IPS display, and the smart LightHouse OS, Axiom Pro delivers a fluid and intuitive navigation experience. Axiom Pro is easy to expand into an advanced navigation network that includes multiple Raymarine Axiom displays, CHIRP radar, Evolution autopilot, FLIR thermal night vision technology, and more.Blazing Fast Quad core processor delivers instantaneous response and the ability to run multiple apps simultaneously without any slowdowns.Bold & Bright Optical bonding technology and IPS display panels give you stunning Color, clarity, and contrast in all lighting conditions. Axiom Pro looks great even through polarized sunglasses.HybridTouchTM Control Axiom Pro from its multi-touch screen, its buttons and rotary knob, or any combination of both. This choice is yours.Custom Key Get instant access to your favorite function with user-programmable Custom Key.Lighthouse 3 OS Fast, fluid and easy to learn. The Lighthouse 3 interface is uncluttered and easy to personalize for your style of boating.Specifications: Screen Size: 15.6in. Display Resolution: 1920 x 1080. Screen Type: Super bright IPS display with optical bonding. Multitouch support. Mounting Options: Front. Waterproofing: IPX6 / IPX7. Memory: 16GB Internal / x2 microSDXC slots. USB: 1 x USB microAB rear - charging, external storage device or RCR-SD/USB Accessory A80440. Voltage: 12 / 24 V dc. Weight: 6.25lbs / 2.84kg. Operating Temperature: -25oC to +55oC 13oF to 131oF. Wi-Fi. Ethernet: 2 x 10/100 Mbits/ Network RayNet. NMEA 0183: x2 NMEA 0183 input and x1 NMEA 0183 output part of power cable. NMEA2000: 1 x NMEA2000 port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.