Zoro Homepage

B175H-W 20 Degree 1Kw Requires Additional Cable

  • Mfr # A80321

  • Zoro # G4666707


product price: $1,630.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A80321
Zoro #
G4666707
UPC #
723193796276
Country of Origin
Unknown

Description

B175H-W 1KW Bronze Thru Hull 20degrees Tilted Element. Installation: Thru Hull. Material: Urethane. Power (RMS): 1kW. Max Depth(ft): 800. Frequency (KHz): 150-250. Records: Depth and Temperature. Approved Hull Material: Fiberglass / Wood. Cable Length (ft/M): 6ft/2m. Supported deadrise: 16-24degrees Deadrise. ADDITIONAL NOTES: All wide beam products come with a 2M pigtail off the transducer. Requires a Transducer Extension cable for a Complete Transducer Installation. 10m Extension Cable part number A80327 and A80328 Single B75/B175 operation cable..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.