Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine B260 Diplex 1Kw With High Speed Block E66079

B260 Diplex 1Kw With High Speed Block (Discontinued)

  • Mfr # E66079
  • Zoro # G6850917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E66079
Zoro #
G6850917
UPC #
723193660799
Country of Origin
United States

Description

Bronze Broadband Ultra-High Performance Thru-Hull w/ Fairing. 1000 Watt Ultra-High Performance "Broadband" bronze through hull transducer with temperature. Includes fairing block (B260), The B260 Broadband offers improved 200Khz performance by reducing transducer "ringing", Compatible with the following Echo Sounders: , DSM250 and DSM300 , SL Series: SL755RC, SL760RC , SL1250, and SL1250RC , hsb2 Plus Series: L755RC, L760, L760RC, L1250,and L1250RC , hsb2 HDFI Series: DSM250, L770D, L770DRC, L1260D, and L1260DRC , Compatible hull material: wood and fiberglass , Max Power: 1000 W, Frequency: 200/50 kHz, Beam Angles: 200 kHz 6 50 kHz 19 , Cable: 30ft (10m) cable with connector, Fairing block included.,.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.