Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine B75 M/H Bronze Low Profile 20 Degree Pair T70068

B75 M/H Bronze Low Profile 20 Degree Pair (Discontinued)

  • Mfr # T70068
  • Zoro # G6849422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70068
Zoro #
G6849422
UPC #
723193730263
Country of Origin
Unknown

Description

B75 Med/High 20degrees Tranducer - Pair. Depth transducer pair, CHIRP, 600 Watt, high frequency: 130-210KHz, mid frequency: 80-130KHz, B75 low-profile bronze thru-hull with 20degrees tilt and 2" diameter shaft.. Features: Depth/Temp. Thru-Hull. Beam Angle - 20 . Bronze. CP450C Plug on Cable - Requires Y-Splitter Cable (Included). Power 600W. Frequency: M=80-130 kHz, H=130-210 kHz. Medium: 24 to 16 beamwidth. High: 15 to 9 beamwidth. Hull type: Fiberglass or wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.