
B75M 600W Med Freq Chirp Ducer 20 Degree Tilt
Mfr # A80036
Zoro # G4664923
product price: $978.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A80036
Zoro #
G4664923
UPC #
723193706190
Country of Origin
Unknown
Description
B75M 600W Medium Frequency CHIRP Transducer 20degrees Tilt Single Operation Cable for 1 Transducer Install. The B75's offer high resolution benefits of CHIRP technology at an affordable price. Available in a number of low-profile, tilted element configurations these transducers are great options for small and medium sized trailerable boats. They also offer wider beam angles than some more expensive transducers, providing greater coverage below the vessel.. Specifications: Beam: 24 to 16 Degrees Medium-Frequency. Deadrise Angle: 16 to 24 Degree. Frequency: 80-130 kHz Medium Frequency CHIRP. Material: Bronze. Maximum Depth: 900'. Sonar: CHIRP Sonar, Depth and Temperature. Type: Thru-Hull.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.