Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Cam220 Day And Night Eyeball Ip Camera E70347

Cam220 Day And Night Eyeball Ip Camera (Discontinued)

  • Mfr # E70347
  • Zoro # G6848993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70347
Zoro #
G6848993
UPC #
723193813270
Country of Origin
Korea, Republic of

Description

CAM220 Day & Night IP Marine Eyeball Camera. Ruggedised, High Definition, Day and Night network dome video camera suitable for above or below deck applications. Dome design provides all round selected viability whilst the small frame size allows for rapid installation. Stylised to blend in with your boat's aesthetic design. Ruggedised, High Definition, Day and Night network dome video camera suitable for above or below deck applications.Dome design provides all round selected viability whilst the small frame size allows for rapid installation. Stylised to blend in with your boat's aesthetic design,Plug and play integration with Raymarine MFD's running Lighthouse II, Power over Ethernet (PoE) or direct 12V DC power supply, High bright IR LEDs for operation in total darkness, Simple mechanical frame allows the camera to be locked, rock steady, into position , Specifications: CPU: 32-bit ARM9 RISC CPU up to 432MHz, Flash / SDRAM: 128MB / 128MB, Image Sensor: 2.0 Megapixel 1/2.8" SONY progressive scan CMOS(Exmor), Total Pixels: 1952(H) x 1116(V) 2.18 Megapixel, Effective Pixels: 1944(H) x 1104(V) 2.15 Megapixel, S/N Ratio: More than 50dB, Minimum Illumination: 0Lux (IR On), IR Distance: 20M (4 Built-in High Power LED's), Day & Night: ICR, Lens: 3.6mm Wide angle Megapixel Board Lens, Field of View: , Horizontal = 51.0 +/- 3, Vertical = 93.0 +/- 3, Video Compression: H.264 High Profile@4.0, MJPEG Image quality: 3 Steps, Resolution: Up to 1920 x 1080 (Full HD), Frame Rate: H.264 Up to 30fps with 1920x1080

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.