Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAM300 Mini Day & Night Eyeball IP Camera

  • Mfr # E70660

  • Zoro # G511118468


product price: $678.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70660
Zoro #
G511118468
UPC #
723193843635
Country of Origin
Korea, Republic of

Description

CAM300 Mini Day & Night Eyeball IP CameraThe CAM300 mini day/night IP camera is a wide field-of-view visible camera designed for Raymarine Axiom chartplotters. Equipped with an HD video sensor, the CAM300 transforms Axiom into a powerful onboard video observation system. Use the CAM300 to monitor blind spots, check in on the crew, or watch and record all fishing action from the helm. Combine the CAM300 with the Raymarine AR200 sensor and make smarter navigation decisions using ClearCruise augmented reality to overlay AIS targets, waypoints, and chart objects on the Axiom video display.Features:Crystal clear HD video imagery using a 3MP CMOS sensorView up to 4 CAM300 video streams simultaneously on singleAxiom displayBuilt-in infrared emitters for excellent near-field low-light visibility up to 33 ft 10 metersImage flip and invert functions for ball-up/ball-down installation and reverse video.Flexible mounting solutions as the entire camera ball rotates in the housingEasy to install with either a direct 12-volt connection or single cable Power over Ethernet POERugged IP66 enclosure for below and above-deck marine installationsNavigate smarter with ClearCruise augmented reality and the optional AR200 sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.