Zoro Homepage

Cp570 Professional Chirp Sonar

  • Mfr # E70258

  • Zoro # G6853105


product price: $2,749.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70258
Zoro #
G6853105
UPC #
723193788271
Country of Origin
Unknown

Description

CP570 Professional CHIRP#153 Sonar Module, High-Performance Sonar Module For Professional & Tournament Fishing, CHIRP Sonar Module, Engineered for serious anglers, the CP570 sonar module bring best-in-class target separation and high resolution CHIRP sonar imagery to Raymarine multifunction displays. Using a wide spectrum of frequencies and greater sensitivity the CP570's advanced CHIRP transceiver can see through dense schools of baitfish, identify thermoclines, and simultaneously target desired game fish,, Rated for offshore use and rough conditions, the CP570 intelligently filters out unwanted noise while producing high resolution fish targets and reliable bottom tracking,, For the professional angler the CP570's two fully independent sonar channels deliver faster target identification and up to 4kW of combined output power,Serious Offshore Sonar, Superior target definition and enhanced sensitivity using Raymarine's exclusive wide spectrum CHIRP sonar technology,, Target fish, identify bait, and track the sea floor down to 10,000' (3,000M) with two adjustable CHIRP sonar channels,Hunt for fish in different parts of the water column with the CP570's two fully independent 2kW sonar channels,Stunning Detail & Clarity, With 10 times the resolution of ordinary sonars the CP570 delivers sharper, more defined fish targets and automatically filter out unwanted noise so you never miss the action below,TruZoom#153 magnification mode reveals extra target detail without any loss of resolution,The CP570's ultra-fast ping rate processing delivers accurate bottom tracking in extreme offshore conditions,Easy To Customise, Choose optional low, medium, and high CHIRP frequency transducers in standard or wide-beam to match your fishing preferences,The CP570 automatically recognizes connected transducers and adjust sonar parameters for optimized performance, View and control each CHIRP channel independently and create your own combination of full or split screen sonar windows on Raymarine's LightHouse II powered multifunction displays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.