Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Cpt-120 Bronze Thru Hull With Fairing Block A80350

Cpt-120 Bronze Thru Hull With Fairing Block (Discontinued)

  • Mfr # A80350
  • Zoro # G4633502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A80350
Zoro #
G4633502
UPC #
723193799239
Country of Origin
United States

Description

CPT-120 Bronze High Speed Thru Hull Chirp Transducer with Fairing Block. Raymarine's exclusive line of DownVision transducers pair a conical CHIRP fishfinding element with a wide beam DownVision element. The result is an unrivaled level of subsurface visibility., Features: MATERIAL: Bronze, MAX DEPTH: DV=600/FF=900, FREQUENCY (KHz): Chirp DownVision/DownVision/Fishfinder, BEAM WIDTH(L/H): 25degrees / 60degrees, APPROVED HULL MATERIAL: Fiberglass/Wood, CABLE LENGTH: 33ft/10m, DEADRISE: 0-25degrees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.