Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Cpt-Dvs Transducer Transom Mount For Dragonfly R70374

Cpt-Dvs Transducer Transom Mount For Dragonfly (Discontinued)

  • Mfr # R70374
  • Zoro # G4638603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R70374
Zoro #
G4638603
UPC #
723193793473
Country of Origin
Hungary

Description

CPT-DVS Transducer Transom Mount f/Dragonfly 4 & 5. The CPT-DVS Transducer is a dual element CHIRP transducer that features a 1.4degrees ultra-wide fan shaped beam for wide DownVision images, as well as a second conical shaped beam for excellent fish targeting. In addition, this device senses the depth and temperature of the water. It is equipped with a 19.7' cable and includes a transom mount bracket. The Raymarine CPT-DVS Transducer is usable with Dragonfly 4DVS and 5DVS fish finders. , The CPT-DVS can be used with the new Dragonfly 4" and 5" models. If using with an original Dragonfly 5.7" or 7" model, use the A80331 Adapter Cable. , Features: Dual element CHIRP transducer , 1.4' ultra-wide fan shaped beam for a wide view of DownVision images, Second conical shaped beam for imaging fish targets , Depth and temperature, CPT-DVS cable length is 6m (19.7 ft.).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.