Zoro Homepage

CPT100DVS Transom Mount Transducer for Downvision Sonar

  • Mfr # RAYA80351

  • Zoro # G816348553


product price: $292.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAYA80351
Zoro #
G816348553
UPC #
-
Country of Origin
China

Description

Features CPT-100DVS Depth/ Temp CHIRP Transom Mount Transducer Provides DownVision Imaging and depth performance up to 600 ft. Compatible with a68/a78/a98/a128 and CP-100 Specifications Installation: Transom Mount Material: Urethane Max Depth Ft : DV=600 | FF=900 Frequency KHz : CHIRP DownVision | CHIRP DownVision / Fishfinder Beam Width L/H : 25°/60° Records: Depth / Temperature Approved Hull Material: Fibreglass / Wood / Metal Cable Length Ft/M : 33ft/10m Deadrise: 0-90° Transom Weight: 2.2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.