Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Dst800 Plastic Depth/Speed/Temperature Ducer A22111

Dst800 Plastic Depth/Speed/Temperature Ducer (Discontinued)

  • Mfr # A22111
  • Zoro # G4675737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A22111
Zoro #
G4675737
UPC #
91975000041
Country of Origin
Hungary

Description

DST800 Depth, Speed & Temperature Plastic Thru Hull Transducer. Features: Depth, speed and temperature transducer, Compatible hull material: aluminium and fiberglass, Hole diameter for installation: 2" , Operates at 235kHz so there is no interference with your 50/200 kHz fishfinder transducer., Airmar's Smart#153 Sensors have embedded microelectronics, meaning the signal is processed from within the transducer itself, eliminating the need for an ST70 transducer pod or ITC-5., Compatible Devices: ST70 & i70 - (direct connect to STng backbone, no pod required).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.