
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E26001-PZ
Zoro #
G6850944
UPC #
723193260395
Country of Origin
United States
Dimensions
Cable Length
29.53 ft
Details
Material
Fiberglass, Plastic
Color
Gray
Type
Transducer
Mount Type
In-hull
Minimum Operating Frequency
50 kHz
Maximum Power Consumption
600 W
Compatibility
Raymarine Airmar P79 Sounder Modules: ST70; ST60+; ST40; ST290
Maximum Operating Frequency
200 kHz
Description
P79 In-hull. Our P79 in-hull transducer easily adjusts to hull deadrise angles up to 22. This ensures that the beam is vertically oriented to receive echos resulting in accurate depth readings. Unlike traditional "puck" type transducers, our P79 consists of a base that is bonded to the hull and filled with liquid. The separate transducer then attaches to the base with a twist lock. The sound waves travel more efficiently though the liquid, giving the best possible performance,Features: Depth, 200 kHz, 600w RMS, Mid-performance, Plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.