Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine E55053 Seatalk 2/Nmea2000 Cable 1.5M E55053

E55053 Seatalk 2/Nmea2000 Cable 1.5M (Discontinued)

  • Mfr # E55053
  • Zoro # G4898504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E55053
Zoro #
G4898504
UPC #
723193550533
Country of Origin
Hungary

Dimensions

Cable Length
4.92 ft

Details

Standards
NMEA 2000
Item
Network Cable
Connector Type
Proprietary
Conductor Material
Copper
Cable Type
Proprietary
Device Supported
GPS Receiver, Network Device

Description

SeaTalk 2 / NMEA 2000 Interface Cable (1.5m), Interface cable for connecting E-Series displays to Raymarine SeaTalk 2 or 3rd party NMEA 2000 Devices., Twist-lock connector at the E-series display end, and a standard 5-pin waterproof SeaTalk 2 style connector at the other..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.