Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E66008 In Hull Depth F/ 1250+/760+/755+, Dsm300

  • Mfr # E66008

  • Zoro # G4680917


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E66008
Zoro #
G4680917
UPC #
023193660080
Country of Origin
United States

Description

Adjustable In-Hull Transducer , 600 Watt adjustable angled in hull transducer. (P79), Compatible with the following Echo Sounders:. , SL Series: SL755RC, SL760RC , SL1250, and SL1250RC. , hsb2 Plus Series: L755RC, L760, L760RC, L1250,and L1250RC. , hsb2 HDFI Series : DSM250, L770D, L770DRC, L1260D, and L1260DRC. , Compatible hull material: fiberglass. , Max Power : 600 W. , Frequency: 200/50 kHz. , Beam Angles : 200 kHz 11 50 kHz 45. , Features:. , Depth only., Can be used in conjunction with the E66019 ST69 speed and temperature sensor, Easily adjusts to any deadrise angle up to 22, Transmits sound waves directly at the bottom so strong echoes are reflected back to the transducer, Can be removed in seconds for servicing or storage, Only the base piece is bonded to the hull. There is no adhesive layer under the transducer face to absorb sound energy, Simplifies in-hull installation , 30ft (10m) Cable..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.