
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E66054
Zoro #
G4655358
UPC #
723193660546
Country of Origin
United States
Description
Optional High Speed Transom Mount Transducer , 600 Watt Optional High Speed transom mount transducer with depth speed and temperature. Dual Frequency 200/50 KHz. (P66), Compatible with the following Echo Sounders:. , SL Series: SL755RC, SL760RC , SL1250, and SL1250RC. , hsb2 Plus Series: L755RC, L760, L760RC, L1250,and L1250RC. , hsb2 HDFI Series: DSM250, L770D, L770DRC, L1260D, and L1260DRC. , Compatible hull material: metal, wood and fiberglass. , Max Power : 600 W. , Frequency: 200/50 kHz. , Beam Angles: 200 kHz 11 50 kHz 45. , Features:. , 30ft (10m) Cable, Replaceable paddle wheel assembly, **requires E66066 adapter cable to go the Raymarine a,c,e,eS Series.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.