Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Element 12 S With Navionics Us  Canada Chart E70535-00-NAG

Element 12 S With Navionics Us Canada Chart (Discontinued)

  • Mfr # E70535-00-NAG
  • Zoro # G407684336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70535-00-NAG
Zoro #
G407684336
UPC #
723193831700
Country of Origin
Unknown

Description

No Transducer The Element S series of navigation displays gives you the freedom to enjoy the open watersSelect Our destination and let Element's fast and accurate 10Hz GPSGNSS lead the way Engineered for simplicity and aff ordable performance, Element S will quickly become Our trusted cruising companion A quadcore processor off ers responsive performance and Element's allweather, sunlight viewable displays deliver chart and navigation data in beautiful color Element's simple and straightforward LightHouse Sport operating system lets you navigate with confi dence Once underway, Element S will keep you on Ourse with a smart list of userfriendly features, such as AIS target overlays, autopilot integration, and sailing instruments displays TRUSTED CRUISING COMPANION Easy planning and GPS navigation with Our favorite charts Support for Raymarine LightHouse charts, Navionics, and CMAP Safely navigate busy waterways with an optional Quantum wireless radar and AIS receiver Builtin High CHIRP sonar for depth and bottom conOur imaging Map uncharted areas with Raymarine RealBathy personal sonar mapping Connect with NMEA2000 compatible AIS, autopilot, sailing instruments, engines, tanks and VHF SIMPLE AND STRAIGHT FORWARD Element's LightHouse Sport OS Designed for boaters that like to keep things simple From sailing to power cruising to fi shing, the LightHouse Sport OS is easy to customize to Our type of boating An oversized waypoint key for quick and easy marking of Our favorite locations Three userprogrammable quick keys to access Our favorite pages with one button push Live menus let you customize charts while seeing the navigation display change in real time SUPERIOR PERFORMANCE Enjoy legendary Raymarine display and navigation technology at an affordable price 7, 9, and 12 inch super bright display for all weather conditions Categoryleading quadcore processor delivers fast chart redraw and responsive performance Fast and accurate 10hz GPSGNSS sensor High CHIRP Transducers Compatible with the CPTS family of transom and thruhull transducers Connections Power NMEA2000 integration with AIS, autopilot, sailing instruments, engines, tanks sensors, and VHF WiFi connection to Quantum radar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.