Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Element 9 Hv Combo With Nav Us  Canada Chart E70534-00-NAG

Element 9 Hv Combo With Nav Us Canada Chart (Discontinued)

  • Mfr # E70534-00-NAG
  • Zoro # G407684343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70534-00-NAG
Zoro #
G407684343
UPC #
723193831588
Country of Origin
China

Description

Element 9 HV Combo with Nav Canada Chart Knowledge is powerand the Element CHIRP sonarGPS series from Raymarine gives you the power to make smarter decisions on the water Built for anglers that want to be one step ahead of the game, Element delivers the sharpest view of the underwater world with HyperVision 12 megahertz super highresolution sonar technology HyperVision technology takes DownVision, SideVision, and Raymarine RealVison 3D sonar to the next level of precision imaging and fish identification, letting you see structures, vegetation, and fish with photolike clarity And the power of Element doesn't stop therean onboard quadcore processor delivers instantaneous chart redraw, fast response, and smooth RealVision 3D imaging To keep you on target, Element features simple keypad controls and an anglercentric user interface so you can focus on the fishnot the helm An oversized waypoint key puts you on your favorite spots, and Element's RealBathy personal depth map generator lets you make your own high definition bathymetric maps on the fly Features Highvisibility sunlight viewable 9 display Superior HyperVision CHIRP sonar technology achieves 3x the clarity of conventional side and down imaging sonars Builtin RealVision 3D sonar gives you the power to accurately identify the location of ledges, channel beds, and other contour changes Fast quadcore processor allows instantaneous chart redraw and continuous 3D rending while running a simple, easytolearn user interface 12 megahertz HyperVision sonar provides outstanding resolution up to 100' while 350kHz Down and SideVision delivers photolike imaging up to 600' Take 3D sonar to the next level with HyperVision mode for unprecedented resolution and positional awareness Dedicated keypad controls for simple operation, plus an oversized waypoint key for marking favorite spots Raymarine RealBathy personal sonar mapping and Navionics SonarCharts Live support Userprogrammable keys allow quick access to mostused configurations Support for Raymarine LightHouse NC2 with Fishing Hot Spots, Navionics, CMAP and other regional charting options NMEA2000 networking for VHF, engine, tanks, and heading sensor integration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.