Zoro Homepage

Ev-100 Power Pilot

  • Mfr # T70154

  • Zoro # G6847776


product price: $1,793.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70154
Zoro #
G6847776
UPC #
723193774281
Country of Origin
China

Description

EV-100 Power Evolution Autopilot. Features: A complete autopilot-in-a-box. Type 0.5 Hydraulic Pump included. Evolution Ai for superior performance. No calibration required. Ideal for small, hydraulically steered powerboats. Built-in trolling patterns. For 12V DC power systems. Includes p70Rs Autopilot Controller Includes: EV-1 Sensor Core. p70Rs Autopilot Control Head. ACU-100 Actuator Control Unit. Type 0.5 Hydraulic Pump 12V. Evolution Cabling Kit. EV Unit O-Ring Pack (set of 2). Wall Mounting Bracket The EV Sensor Core. At the center of every Evolution system is the intelligent EV sensor core, a 9-axis sensor that monitors vessel motion in all three dimensions. The innovative EV sensor core combines advanced solid-state sensors with the Evolution autopilot processor into a single easy-toinstall housing.. Mount the EV sensor core above or below decks, the rugged enclosure is fully sealed and built to IPX6 and IPX7 waterproofing and submersion standards.. The EV-1 is designed for Evolution mechanical and hydraulic autopilot systems. SeaTalk ng networking enables a single cable connection for power and data to the Evolution ACU (actuator control unit) and extended SeaTalk ng and NMEA2000 networks.. Features: Precision monitoring of heading, pitch, roll, and yaw allowing the autopilot to evolve instantly as sea conditions and vessel dynamics change. Flexible installation options. Mount above or below deck. Simple SeaTalk ng connectivity to the control head and ACU. Solid state sensor technology delivers dynamic accuracy to within 2 degrees in all conditions. Fast and reliable heading data for MARPA, radar overlay, and heading modes on Raymarine multifunction displays P70Rs Autopilot Control Head. The p70RS has a convenient rotary control knob and support for multiple autopilot modes including Auto, standby, trolling patterns, and track mode from your GPS or chartplotter.. Features: LightHouse user interface is simple and quick to use. Wide 160degrees viewing angles. Start up wizard helps you configure the pilot quickly and easily. Anti-reflective coating for improved visibility in bright sunlight. Low power - typically 132mA/1.6W - 27% less than ST70 at x4 measured brightness. Supported autopilot modes: Auto; Standby; Pattern; Track; Wind Vane; Power Steer and Jog Steer. Simple system and group dimming/illumination. Support for multiple data sources

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.